General Purpose Silicone Sealants


Select
£2.39 Inc VAT (20%)
Up to 7.5% off


See all variants from £2.39

Description

Multi-purpose acetoxy cure silicone sealant that cures quickly to provide a permanently flexible, high strength waterproof seal. It contains a powerful anti-fungicide to prevent mould growth. Sealing around worktops, laminates baths, showers, basins and other sanitary ware, etc.

Features and Benefits
• Very fast cure
• Permanently flexible yet incredibly high strength bond
• Waterproof seal

Notes
• Cartridge size: C3 280ml.

See full description

Feature Attributes

Temperature Resistance Range:
-30 to 150 °C
Cure Time:
24 hours
Pack Type:
Cartridge
Pack Size:
280ml
Product Composition:
Soft Paste
Features:
Anti-fungal formula - prevents mould growth,Quick curing - low dirt pick up,Low viscosity for fast application,Permanently flexible
More attributes