Sealant Cartridge, Black, 310ml
0
1

Sealant Cartridge, Black, 310ml

Order Code: ZT1022147P

£6.99 Inc VAT (20%)


Description

Sikaflex® 212 FC™ is a sealant designed for jointing substrates associated with vehicle construction. The paste-like consistency cures at room temperature and is intended for internal jointing only.

Features and Benefits
• Suitable for sanding once cured for a professional look
• Low odour formula for user convenience
• Can be painted once cured for a neat finish
• Versatile formula bonds to a wide variety of materials
• Elastic composition that can be sanded

Typical Applications
• Industrial
• Commercial vehicle building
• Metals
• Plastics
• Glass
• Wood

See full description
Specifications for Sealant Cartridge, Black, 310ml
  • Pack Type
    Cartridge
  • Pack Size
    310ml
  • Temperature Resistance Range
    -40 to -90°C
  • MFR Part No.
    75107
  • Colour
    Black
  • Series
    212FC
  • Product Type
    Multipurpose Sealant
  • Compatible Materials
    Wood
    Glass
    Metal
    Plastic
  • Product Composition
    Polyurethene
  • Cure Time
    40min
  • Applications
    Automotive Panels Sealing
    Automotive Joints Sealing
  • Features
    Low Odour
    Overpaintable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome