1. Adhesives & Sealants/
  2. Adhesives & Glues/
  3. Structural & Grab Adhesives
Impact Adhesives
0
1

Impact Adhesives


Select
See all variants from
£10.39Inc VAT (20%)

See all variants from £10.39

Description

Ideal for producing a strong bond on contact, without the need for jigs, clamps or weights. Very high bond strength.

Features and Benefits
• Instant bond on contact
• Bonds most materials, even non-porous
• High strength - no need to support
• Fast drying formula
• Low odour

See full description

Feature Attributes

Compatible Materials:
Stone,Metal,Wood,Plastic,Textiles,Paper,Rubber
Drying / Bonding Time:
10 to 15 min
Temperature Resistance Range:
-30 to 65 °
Product Composition:
Polychloroprene Rubber/Synthetic Resin Blend
Features:
Extra Strong,Fast Setting,Good shear/peel strength
Type:
Contact Adhesive
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome