HPG75B 75mm Heavy Duty Hand Held Tape Dispenser

HPG75B 75mm Heavy Duty Hand Held Tape Dispenser

Order Code: ZT1086940S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.157%


Description

Heavy duty hand held dispenser for 75mm wide packing tapes.

Features and Benefits:
- Metal frame
- Metal adjustable brake
- Hinged blade protector

Notes:
- Core diameter 75mm
- Maximum roll length 132mtr
- 20 per outer

See full description
Specifications for HPG75B 75mm Heavy Duty Hand Held Tape Dispenser
  • Colour
    Red
  • Type
    Hand Held
  • Tape Width
    75mm
  • For Use With
    Packing Tapes
  • Material
    Metal
  • MFR Part No.
    HPG75B
  • Weight
    0.84kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome