Resin 'W' Wood Adhesive
0
1
2
3

Resin 'W' Wood Adhesive


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Used for general woodworking joinery, bonding wood veneers and laminated plastics to wood or chipboard cores. May also be used for bonding other materials to recessed wood. Can be used on all woods, is fast setting with a bond strength generally better than the wood itself. Complies with BS 4071:1996.

Features and Benefits
• Fast setting
• Bond strength stronger than the wood itself
• Usable on all wood types

Notes
Available in 250ml, 500ml, 1ltr and 5ltr.

See full description

Feature Attributes

Features:
Extra Strong,Produces clean, tight joints,Fast Setting
Product Composition:
Viscous liquid
Compatible Materials:
Paper,Cardboard,Textiles,Wood
Temperature Resistance Range:
-20 to 60 °
Drying / Bonding Time:
24 hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome