Moto Organic Coolant/Antifreeze - 1L

Moto Organic Coolant/Antifreeze - 1L

Order Code: ZT4779894SCopy

£18.99 Inc VAT (20%)


Description

Elf Moto Organic Coolant is a 100% organic coolant fluid, with exceptional anti-corrosion qualities for light alloy systems. Protects down to -26 Degrees Celsius.

Key Features: Provides an effective solution to the problems of corrosion encountered on all materials used in cooling systems, and in particular on aluminium alloys.
The organic additive based formula generates no deposits and leaves surfaces clean. MOTO COOLANT ORGANIC remains effective throughout its use.
The additives in MOTO COOLANT ORGANIC give the fluid an alkalinity reserve and resistance to bubbling (in order to neutralise the acidity from the combustion gases) and resistance to bubbling.
Specification:

NFR 15-601
ASTM D3306
BS 6580
Volume: 1 Litre

See full description
Specifications for Moto Organic Coolant/Antifreeze - 1L
  • Product Type
    Coolant/Antifreeze
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome