Neat Cutting Oil - 20L

Neat Cutting Oil - 20L

Order Code: ZT4779881SCopy

£69.99 Inc VAT (20%)


Description

linelube Neat Cutting Oil is highly refined, medium viscosity, medium to heavy duty neat cutting oil. linelube Neat Cutting Oil is blended from highly refined base oils making it light coloured, highly resistant to oxidation and virtually odourless. It contains chlorinated and sulphurised fatty ester additives to improve surface finish and extend tool life. linelube Neat.
Cutting Oil also contains special anti-mist additives to comply with latest Health and Safety requirements and to improve the work piece visibility.linelube Neat Cutting Oil is designed for medium to heavy duty operations. It can be used for: grinding, turning, milling, drilling, reaming, gear shaping, threading and broaching operations on automatic/CNC machining of both ferrous and non-ferrous materials. Chlorinated, sulphurised and fatty esters give outstanding EP properties at full range of temperatures to protect the tool and improve the finish quality

See full description
Specifications for Neat Cutting Oil - 20L
  • Product Type
    Cutting Oil
  • Volume
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome