Multi-Spray (400ml) - DKSD119707

Multi-Spray (400ml) - DKSD119707

Order Code: ZT3521090S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

High grade universal spray with 8-fold action: dust remover, lubricant, cleaner, penetrating oil, anti-corrosive, damp repellent, shock and contact spray. It does not corrode plastics or metals and leaves a protective film on surfaces after use. Universal use product that can be used on many components such as screws, bolts, nuts, moving parts, axles, hinges, chains and garden tools. High grade universal spray with 8-fold action: dust remover, lubricant, cleaner, penetraTing oil, anti-corrosive, damp repellent, shock and contact spray. Universal spray. Can be used on metals, plastics and rubbers. Aerosol can be used at any angle (360)

See full description
Specifications for Multi-Spray (400ml) - DKSD119707
  • Size
    400ml
  • Volume
    400ml
  • Product Type
    Universal Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome