2-Piece 65cm Radiator Brush Set

2-Piece 65cm Radiator Brush Set

Order Code: ZT4807944S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

EASY CLEAN: This brush set allows you to easily access and thoroughly clean hard-to-reach areas of your radiator including tight corners.
SPECIAL DESIGN: The specially designed bristles effectively help to remove built-up dust and debris from radiators.
OPTIMISE PERFORMANCE: Helps optimise the performance and heat dissipation from radiators into the surrounding environment.
FLEXIBLE SET: This set comprises two brushes measuring 65cm in length with a diameter of 2cm and 4cm for greater flexibility.
GUARANTEED: You can have complete confidence in the durability of this product as it comes with a 3-year warranty when backed by proof of purchase.

See full description
Specifications for 2-Piece 65cm Radiator Brush Set
  • Length
    65cm
  • Product Type
    Radiator Brush Set
  • Diameter
    2cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome