Bourne Traffic Liquid Wax 2 x 5 Litre

Bourne Traffic Liquid Wax 2 x 5 Litre

Order Code: ZT2429040S

£139.99 Inc VAT (20%)


Description

Diversey Bourne Traffic Liquid Wax is ideal for use on wood, cork, granwood and terracotta floors. BIt protects and builds a long lasting shine. This heavy duty wax can be re-applied depending on traffic conditions. Regular buffing will remove scuff marks and it will produce a hard, slip resistant finish to your floor. Please note: Never use Bourne Traffic Liquid Wax on top of emulsion floor polishes.
Diversey Bourne Traffic Liquid Wax Features: - Ideal for use on wood, cork, granwood & terracotta floors - Cleans, protects and builds a long-lasting shine - Heavy duty liquid wax - Buff for shine - Perfect for both domestic and hospitality use
How To Use: - 1. Shake the container well - 2. Apply an even coat of the Traffic Liquid Wax using an applicator or trigger bottle - 3. Allow to dry and then buff to a shine with a low/medium speed rotary floor machine fitted with a red or a tan pad. - 4. Re-apply the Traffic Liquid Wax and buff on those areas that are worn and no longer respond to buffing every 1 to 4 weeks, depending on the amount of traffic.
Please note: - Never use Bourne Traffic Liquid Wax on top of emulsion floor polishes.

See full description
Specifications for Bourne Traffic Liquid Wax 2 x 5 Litre
  • Product Type
    Floor Polish
  • Size
    5L
  • Material
    Step 3
  • Pack Quantity
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome