Bumper & Trim Gel 325ml 325ml

Bumper & Trim Gel 325ml 325ml

Order Code: ZT2427414S

£17.99 Inc VAT (20%)


Description

Autoglym Bumper & Trim Gel 325 mL, revives colour and protects exterior plastics, vinyl and rubber.
When your paintwork looks great, dont let your car down with faded exterior plastic and rubber. Bumper & Trim Gel is a rich gel that instantly transforms and protects all exterior unpainted plastic and rubber surfaces, returning them to their original deep colour.
How to use :
1. Shake well and apply to a dry, clean surface using a Perfect Polish Applicator.
2. Rub firmly to ensure an even coating. To treat complex grilles, apply using a small paintbrush.
3. Buff any excess away with a clean microfibre cloth to prevent runs in wet weather. Bumper & Trim Gel will not damage paintwork; simply wipe off any excess with a cloth.
Do not apply to motorcycle driver controls or tyres.

See full description
Specifications for Bumper & Trim Gel 325ml 325ml
  • Product Type
    Vehicle Valeting
  • Size
    325 mL
  • Colour
    Transparent
  • Material
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome