K293 Wax Free Furniture Polish 12 x 300ml

K293 Wax Free Furniture Polish 12 x 300ml

Order Code: ZT2429823S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Selden K293 Wax Free Furniture Polish for office furniture. Removes finger marks, surface dirt, smudges etc. Eliminates vigorous polishing. Brings up a brilliant protective long
lasting, shine.


Application

A superior spray polish for furniture, stainless steel and most plastic and vinyl coated materials.


Directions

Shake well before use. Hold the can as upright as possible and spray lightly. Wipe gently with a soft duster and leave to dry. For small areas spray a
small amount directly onto your duster and polish as usual.


Technical

-Composition -Appearance Liquid -Colour Cream -Density -pH 7 -Fragrance Pleasant -Stability Stable under normal conditions -Biodegradability Biodegradeable

See full description
Specifications for K293 Wax Free Furniture Polish 12 x 300ml
  • Product Type
    Furniture Polish
  • Size
    300ml
  • Pack Quantity
    12
  • Colour
    Cream
  • Volume
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome