Multi-Surface Interior Detailer 500ML

Multi-Surface Interior Detailer 500ML

Order Code: ZT1766105SCopy

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

Remove dirt and grime from your car's interior instantly with this multi surface spray. Perfect for use on touch screens, steering wheels and at home, this spray ensures a spotless finish without leaving any residue behind. The non-smear formula and clean fragrance will leave your car and your home smelling fresh.

Features and Benefits
• Instantly removes dust, dirt and grime
• Perfect for delicate surfaces, such as a touch screen
• Non-smear formula ensures no smudges or residue is left behind
• Great for other hard surfaces at home such as glass

Typical Applications
• Acts fast on hard interior car surfaces
• Great for other hard surfaces at home such as glass

See full description
Specifications for Multi-Surface Interior Detailer 500ML
  • MFR Part No.
    SAPP0182A
  • Product Type
    Wheel Cleaner
  • Size
    500ml
  • Package Type
    Spray
  • Series
    Interior
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome