WP32 Indulgence Cream Wax 500ml 500ml

Order Code: ZT2429597S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 - 19£14.3910%
20 +£13.5915%


Description

ValetPRO WP32 Indulgence Cream Waxis a liquid wax designed to make the protection step of any car detail easy.
Its smooth and creamy texture can be applied to the paintwork in a simple spread on & wipe off process saving time compared to traditional hard waxes.
Using high-quality natural carnauba wax, this product leaves a high gloss finish that is hard to match. The cream wax also provides impressive water beading and UV protection.
- Durable finish with long lasting protection - Effortless to apply and buff off - Formulated using high-quality carnauba wax - Gives a like-wet, high gloss finish
Directions:

Ensure the exterior paintwork has been cleaned prior to use.
Using a Wax Applicator apply a dab of product evenly across a small section of the paintwork.
Buff off with a microfibre cloth. No cure time required.
Repeat steps 2 and 3 on the next section of paintwork.

Please note: For best results apply to a dry surface.

See full description
Specifications for WP32 Indulgence Cream Wax 500ml 500ml
  • Size
    500 mL
  • Product Type
    Vehicle Valeting
  • Colour
    White
  • Material
    Carnauba Wax

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome