Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Automotive Engine Gaskets & Seals
Gasket Paper 0.8mm 25X25cm - GP1
By AUTOBAR
Order Code:
ZT3954578S
£2.19
each
Inc VAT (20%)
£137.97 minimum order value
£2.59
15% off
Quantity
Price
Discount
1 - 99
£2.19
0%
100 - 199
£2.10
4%
200 +
£2.01
8%
Add to basket
Minimum order quantity: 63.
Get it by
Mon, 13th Jan
In Stock
GBP
137.97
https://www.zoro.co.uk/shop/automotive/automotive-engine-gaskets-and-seals/gasket-paper-0-8mm-25x25cm-gp1/p/ZT3954578S
Add to quotation
View all Automotive Engine Gaskets & Seals
Description
AUTOBAR Gasket Paper 0.8MM 25X25CM - GP1 GP1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Gasket Paper 0.8mm 25X25cm - GP1
Product Type
Gasket Paper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome