Media Range 20W Car Charger USB A/usb C Port - MRMA120

Media Range 20W Car Charger USB A/usb C Port - MRMA120

Order Code: ZT5696799S

£9.69 Inc VAT (20%)


Description

MediaRange in-car charging adapter are perfect for charging mobile devices via the cigarette ligher socket in vehicles. The compact-sized 20W fast charger with aluminium housing comes with 1x USB-A and 1x USB-C output and allows you to charge up to two mobile devices simultaneously. Supporting Quick Charge 3.0 (USB A) and Power Delivery 3.0 (USB C) Charges via the cigarette lighter in vehicles with 12V/24V on-board power supply. Ideal for charging your smartphone, tablet, PC or other devices. Can charge two devices at the same time.
• Output for charging via the cigarette lighter in vehicles with 12/24V on-board power
• Supporting Quick Charge 3.0 (USB A) and Power Delivery 3.0 (USB C)
• For simultaneous charging of up to two devices via USB A and USB-C
• 20W maximum
• Overvoltage protection, overcharge protection, short circuit protection
• Charging cable not included
• Aluminium housing
• Dimensions: 25 x 49mm
• Weight: 20g
• Colour: Black

See full description
Specifications for Media Range 20W Car Charger USB A/usb C Port - MRMA120
  • Material
    Aluminium
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome