RoadStart Emergency Jump Starter with Air Compressor 12V 900 Peak Amps
0
1
2
3
4
5
6
7

RoadStart Emergency Jump Starter with Air Compressor 12V 900 Peak Amps

Order Code: ZT1228466P

USB - 5V/1A, 2 x 12V Port
400A
£129.99 Inc VAT (20%)


Description

Composite case with moulded rubber protection, integral battery cable storage and carry handle. LED Battery condition, polarity check, with audible warning if polarity is reversed, and charge indicators. Features independent on/off switch which allows the positive clamp to be connected without the risk of sparking and an integral LED work light for use at night. Also features integral air compressor with pressure gauge for accurately topping/pumping up tyres. Fitted with two 12V power sockets that will accept any 12V device fitted with a vehicle accessory socket plug. Also features a USB outlet (5V/1A). Supplied with mains charger.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome