Monster Racking Drywall & Plasterboard Trolley 1000kg
0
1
2
3
4
5

Monster Racking Drywall & Plasterboard Trolley 1000kg

Order Code: ZT3960883S

£219.99 Inc VAT (20%)


Description

Forget the back breaking work transporting your sheet materials from A to B, load 'em onto this heavy duty Drywall Trolley from Monster Racking.

Perfect for using on site it can hold up to 1000kg of evenly distributed weight including plasterboard, sheetrock, plywood, drywall or other panelling.

Boards & Panels Trolley Features


* Heavy duty drywall trolley
* Made from strong steel
* Holds up to 1000kg (2000lb) of evenly distributed weight
* Angled deck to help prevent slippage
* Four sturdy wheels
* Dimensions: 119cm (handle height) x 59cm (depth) x 111cm (width) As a handy renovations assistant, this helpful trolley can carry all your sheet materials on board its angled platform, which helps to prevent the drywall slipping during transportation.

Standing at 119cm high, the handle is the perfect height for pushing or pulling the plasterboard trolley, whilst the four sturdy tyres keep everything moving across level surfaces.

See full description
Specifications for Monster Racking Drywall & Plasterboard Trolley 1000kg
  • Product Type
    Drywall Trolley
  • Material
    Steel
  • Capacity
    1000kg (2000lb)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome