Flasher Relay - 12V - 126A - 5-Pin - Bracket Type - VE725033

Flasher Relay - 12V - 126A - 5-Pin - Bracket Type - VE725033

Order Code: ZT3608297S

£15.99 Inc VAT (20%)

Currently unavailable

Description

Mounting Type: Bracket
Number of Pins: 5
Operating Mode: Electronic
Rated Current (Amp) : 126A
Voltage: 12V

See full description
Specifications for Flasher Relay - 12V - 126A - 5-Pin - Bracket Type - VE725033
  • Product Type
    Relay
  • Voltage
    12V
  • Number of Pins
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome