10- Tonne Ram 6"/150mm Stroke
0
1
2

10- Tonne Ram 6"/150mm Stroke

Order Code: ZT1120114X

£89.99 Inc VAT (20%)


Description

10 Ton capacity.
For use with 33mm diameter accessories.
243cc oil capacity.
15cm (6&34;) stroke.
1/4" NPT thread size.
Accessories easily snap on.

See full description
Specifications for 10- Tonne Ram 6"/150mm Stroke
  • MFR Part No.
    HRP010
  • Weight
    5.3kg
  • Usable Oil Capacity
    243cm³
  • Includes
    Push Ram
  • Product Type
    Hydraulic Push Ram
  • Overall Length
    475mm
  • Pulling Capacity
    10Tonne
  • Stroke Length
    150mm
  • Pushing Capacity
    10Tonne
  • Oil Port Thread
    1/4 NPTin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome