Engine Support Beam 500kg
0
1
2
3
4
5
6
7
8

Engine Support Beam 500kg

Order Code: ZT1120524X

£122.99 Inc VAT (20%)


Description

For supporting and accurately positioning engines during maintenance operations and as an aid for the removal of gearboxes and transmissions. 500kg (1/2 tonne) capacity.
Adjustable width to bridge various engine compartments. Fitted with soft rubber feet to protect the bodywork. Supplied with a 92cm long chain. Supporting legs can be tilted.

Specifications for Engine Support Beam 500kg
  • Special Features
    Supplied with a 92cm long chain
  • Lifting Capacity
    500kg
  • Product Type
    Engine Support Beam
  • Number of Pieces
    5
  • Weight Each
    12.5kg
  • MFR Part No.
    ESB500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome