Heating System Pressure Tester
0
1

Heating System Pressure Tester

Order Code: ZT1226367P

£239.99 Inc VAT (20%)


Description

Hand operated tester suitable for testing heating system integrity and locating leaks and blockages. Fast, simple and reliable operation. Water filter prevents ingress of debris into the heating system. Rugged construction features rubber bumper on pressure gauge and contoured pump grip.

Specifications for Heating System Pressure Tester
  • MFR Part No.
    HSPT05
  • Capacity
    10L
  • Weight
    7.99kg
  • Material
    Power Coated Tank
  • Maximum Pressure Capacity
    60bar
  • Maximum Tank Capacity
    10L
  • Maximum Pressure
    60bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome