0
1
2

Gl/Sm/D Fastglas Small Glass Fibre Kit

Order Code: ZT1120711X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 +£13.798%


Description

A tough, lightweight and permanent material used in many of todays construction processes. Ideal for repairing holes, cracks, leaks etc. Bonds to most materials including metal, wood, brick, stone and ceramic.

Specifications for Gl/Sm/D Fastglas Small Glass Fibre Kit
  • MFR Part No.
    GL/SM/D
  • Size
    Small
  • Product Type
    Glass Fibre Kit
  • Additional Features
    Bonds to most materials
    Ideal for repairing holes, cracks, leaks etc.