0
1

Up 130 Chemical Metal Tin 321g

Order Code: ZT1382362X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Multi-purpose and rock-hard unsaturated polyester body filler paste with resistance to water, salt water, oil, fuel and most weak acids and chemicals.

Features and Benefits
• Incredibly durable
• Capable of repairing gasoline tanks, radiators, concrete, housings and castings and many more

Typical Applications
• Repairs dents, pinholes and scratches
• Can be drilled and tapped
• Application areas: steel, aluminum, galvanized surfaces, glass fiber, copper and tin

See full description
Specifications for Up 130 Chemical Metal Tin 321g
  • Product Type
    Body Filler
  • Additional Features
    Dark Grey Colour
    Sandable: 15 to 20 mins
    Pot Life: 4:30 mins
    High Chemcial Resistance
  • Size
    321g
  • MFR Part No.
    2268398