Triple Pad Aluminium Pro Suction Lifter

Triple Pad Aluminium Pro Suction Lifter

Order Code: ZT2597407S

£37.99 Inc VAT (20%)


Description

The Faithfull Triple Pad Aluminium Pro Suction Lifter will grip to most flat surface non-porous materials and is ideal for use when handling heavy, awkward and hard to hold items such as glass, sheet metal, large tiles, marble and many other materials during building installation and servicing. The suction lifter has a heavy-duty aluminium body with three 120mm rubber gripping pads each fitted with a simple lever action, locking vacuum system. Three pads provide an increased lifting capacity, added safety and security by spreading the total load. The vacuum system will support loads of up to 150kg (330 lb) when used in a vertical orientation and up to 130kg (286 lb) when used in a horizontal orientation. Care should always be taken when calculating the total load to be lifted. DO NOT EXCEED THE MAXIMUM LOAD.

See full description
Specifications for Triple Pad Aluminium Pro Suction Lifter
  • Type
    Triple
  • Lifter Type
    Triple
  • Product Type
    Suction Lifter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome