Twin Glass Holder & Suction Cup - Aluminium

Twin Glass Holder & Suction Cup - Aluminium

Order Code: ZT3151040S

£51.99 Inc VAT (20%)


Description

The Twin Glass Holder and Suction Cup made of Aluminium is an essential tool for safely and conveniently carrying glass or heavy sheet metals. With a maximum load capacity of 80kg, it provides reliable support for various transportation needs. Manufactured from lightweight aluminium, this tool offers a sturdy construction while remaining lightweight and easy to handle. The aluminium material ensures durability and longevity, making it suitable for both professional and DIY use.

Features and Benefits
• 80kg maximum load capacity
• Manufactured from lightweight aluminium
• Packaged in a cardboard box

See full description
Specifications for Twin Glass Holder & Suction Cup - Aluminium
  • MFR Part No.
    3711
  • Tool Material
    Aluminium
  • Number of Pieces
    1
  • Product Type
    Glass Suction Cup
  • Length
    365mm
  • Weight
    4336g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome