Booster Cable Handles 600A 1 Pair
0
1

Booster Cable Handles 600A 1 Pair

Order Code: ZT3110222SCopy

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£16.916%
10 +£15.8312%

Order by 3pm, get it Tomorrow

Description

Safely and securely operate and boost car and vehicle batteries with this heavy-duty pair of cable booster handles. These booster cable handles come supplied with a handle and clip and are designed to be fully insulated, rated up to 600amps. The handles are supplied as 1 pair and are suitable for up to 35mm² of cable.

Features and Benefits
• The cable handles are supplied as 1 pair of handles and grips, designed for heavy duty use and resistant to oils and heat
• The cable handles are fully insulated and are rated up to 600amps
• For convenience, the handles are suitable for up to 35mm² of cable

Typical Applications
• For use on booster cables

See full description
Specifications for Booster Cable Handles 600A 1 Pair
  • MFR Part No.
    30520
  • Jaw Type
    Crocodile
  • Amp Rating
    600A
  • Cable Colour
    Black/Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome