48in 3 Tonne High Lift Farm Jack for 4x4 Tractors Trucks - Red
0
1
2
3
4
5
6
7
8

48in 3 Tonne High Lift Farm Jack for 4x4 Tractors Trucks - Red

Order Code: ZT5589581S

£99.99 Inc VAT (20%)


Description

Elevate your tractors and agricultural tasks effortlessly with the HOMCOM farm jack. Boasting a robust 3-tonne capacity and a maximum lifting height of 105cm, this high lift jack simplifies work with its lever-ratchet operation and reversible ratchet mechanism for both lifting and lowering. It's ready to tackle any challenge, no sweat!
3 tonne capacity supports heavy vehicles and equipment
Max. lifting height of 105cm facilitates under-vehicle access
Lever-ratchet operation for easy lifting or lowering
Heavy-duty steel ensures durability and longevity
Anti-rust coating prevents corrosion, enhancing lifespan
Serve as auto lift, farm maintenance kit, hoist, winch, etc.
Anti-slip handle provides secure grip for safety
No assembly required, ready to use out of box

See full description
Specifications for 48in 3 Tonne High Lift Farm Jack for 4x4 Tractors Trucks - Red
  • Maximum Lifting Height
    105cm
  • Lifting Capacity
    3Tonne
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome