BH12000 Extra Low Jack 2T BAHBH12000
0
1
2

BH12000 Extra Low Jack 2T BAHBH12000

Order Code: ZT1274948P

£409.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Bahco BH12000 Extra Low Jack has an extra large round shaped foot pedal for quick approach, making it safe and comfortable to use. Dual pistons decrease the number of necessary strokes by 50%. A dust cover protects the pistons and spring, reducing the risk of damage caused by dust and dirt. The Jack has a rubber saddle included, that protects all surfaces and prevents slipping. The curved handle allows for increased comfort and accessibility. Steel and PU covered wheels ensure both excellent durability and silent handling. A useful tray is located at the bottom of the handle for storage of tools, screws and nuts. The safety pressure valve prevents overloading , and the safety lowering valve ensures safe lowering even at maximum load. CE certified according to Directive 2006/42/EC and BS EN1494 Specification Maximum load 2 Ton. Length 785mm. Max height 490mm. Minimum height 70mm. Plate diameter 119mm Weight 42.7kg.

See full description
Specifications for BH12000 Extra Low Jack 2T BAHBH12000
  • MFR Part No.
    BH12000
  • Type
    Trolley Jack
  • Accessory Type
    Trolley Jack
  • Capacity
    2Tonne
  • Lifting Capacity
    2Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome