Hydraulic Scissor Jack 700kg
0
1
2
3
4
5
6
7
8
9
10
11

Hydraulic Scissor Jack 700kg

Order Code: ZT1226366P

£73.99 Inc VAT (20%)


Description

Scissor jack fitted with a hydraulic unit to provide the space saving properties of a conventional scissor jack with the convenience of a trolley jack. The hydraulic unit greatly reduces the time and effort taken to raise a vehicle compared to a standard scissor jack. Suitable for the hobby user or as an emergency mobile jack. Includes one-piece pumping handle. Supplied in tough carry/storage case to keep dirty jack away from contents of car boot.

See full description
Specifications for Hydraulic Scissor Jack 700kg
  • MFR Part No.
    HSJ07
  • Lifting Capacity
    700kg
  • Nett Weight
    8.06kg
  • Capacity
    700kg
  • Minimum Height
    139mm
  • Closed Length
    382mm
  • Maximum Height
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome