1. Automotive/
  2. Automotive Service & Shop Tools/
  3. Jacks & Stands/
  4. Bottle Jacks
Maximum Height Bottle Jack

Maximum Height Bottle Jack


Select
See all variants from
£23.99Inc VAT (20%)

See all variants from £23.99

Description

High quality, ultra-strong bottle jack - designed for effortless lifting. Can be used vertically or angled to 3 degrees from a vertical position.

Features and Benefits
• Features a wide, rugged base that provides excellent stability and strength
• Provides peace of mind - all critical stress points on the jacks are reinforced for added durability and dependability
• Cast iron bases with a steel cylinder housing and an adjusting notched saddle
• Fitted with an overload protection valve

Typical Applications
• Suitable for lifting or positioning vehicles, machinery, houses and/or other building structures but after lifting, loads must be immediately supported by jack stands

Standards Met
• Complies with the EC Machinery Directive
• GS and TUV approved

Notes
• Handle also operates hydraulic release

See full description

Feature Attributes

Maximum Saddle Adjustment:
60 mm
Product Type:
Bottle Jack
Standards Met:
• Complies with the EC Machinery Directive • GS and TUV approved

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome