WINNTEC® 12 TON Bottle Jack
0
1

WINNTEC® 12 TON Bottle Jack

Order Code: ZT2518704S

£81.99 Inc VAT (20%)


Description

The WINNTEC® from SIP 12 TON Bottle Jack is perfect for pushing and pressing in automotive and commercial applications in a variety of garages and workshops, offering exceptional versatility in design through horizontal and vertical operation.

Heavy-duty components, including wide cast iron base and polished main ram, ensures extremely reliable and rugged performance with smaller and larger vehicles.

• 12 TON maximum weight capacity
• 214mm to 399mm lifting height range
• 60mm screw extension for improved lifting versatility
• Heavy-duty wide cast iron base helps spread weight evenly
• Designed for both horizontal and vertical operation
• Polished main ram and chromed pump linkage
• Integrated overload protection for safety
• Quality European design for performance
• WINNTEC® from SIP 3-Year Warranty

See full description
Specifications for WINNTEC® 12 TON Bottle Jack
  • Screw Extension
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome