Brake Fluid Dot 4 - 250ml

Order Code: ZT4779875S

£15.99 Inc VAT (20%)


Description

Gulf Brake Fluid DOT 4 is high performance poly-glycol based brake fluid specially designed for use in disc, drum & Anti-locking Brake Systems (ABS) of any commercial vehicles, passenger cars and motorcycles operating under moderate to severe conditions and requiring a DOT 4 type of fluid. This product owing to its higher boiling point reduces the impact of moisture absorption and provides reliable braking performance. It contains oxidation and corrosion inhibitors to resist oxidation at the high temperatures encountered in the disc braking systems and to provide superior protection against corrosion of metallic components of the brake system.

Key Features:
Gulf brake fluid DOT 4 is a non-petroleum brake fluid, with a high boiling point and low vapour pressure, preventing vapour lock to increase safety.
Gulf brake fluid DOT 4 prevents deterioration of the rubber components in the braking system, and it's lubricating qualities reduce wear.
It can be mixed with other non-petroleum brake fluids.
Warning DO NOT mix with silicon based brake fluids (DOT 5) or mineral oils.


Applications:
Hydraulic brake fluid systems in cars, motorcycles and commercial vehicles where DOT 4 type of brake fluid is specified
Disc and drum brakes including modern vehicles fitted with ABS requiring DOT 4 quality fluids
For improved braking performance, it can also be used in hydraulic brake systems of vehicles requiring DOT 3 or SAE J 1703 quality fluids
Hydraulic clutch systems requiring fluids of this quality
Specification:
FMVSS DOT 4
FMVSS DOT 3
SAE J1703
SAE J1704
ISO 4925

See full description
Specifications for Brake Fluid Dot 4 - 250ml
  • Type
    DOT 4
  • Volume
    250ml
  • Product Type
    Brake Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome