1L Brake Bleeder & Fluid Extractor
0
1

1L Brake Bleeder & Fluid Extractor

Order Code: ZT1120229X

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

PBB100
Single man operated pneumatic bleeder which simplifies the bleeding of hydraulic fluid in vehicle clutches and brake systems, also used for the collection of other non-corrosive fluid spillage. Has a 1 litre container with a ¼” NPT connection, operates from 90 - 145psi (6 - 10bar) air pressure with an air consumption rate of 180ltr/min, an extraction rate of 1.6Ltr/min and vacuum (max) of 550mm HG. Handles non-flammable liquids between 0 and 80°C.

See full description
Specifications for 1L Brake Bleeder & Fluid Extractor
  • Weight
    470g
  • Includes
    Tool Only
  • Product Type
    Brake & Clutch Bleeder - Pneumatic
  • Number of Pieces
    1
  • Additional Features
    Vacuum (max) of 550mm HG
    Extraction rate of 1.6Ltr/min
    Air consumption rate of 180ltr/min
    Operating Pressure 90-145psi (6-10bar)
    1 Litre Container
  • Tool Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome