Brake Disc Digital Gauge
0
1

Brake Disc Digital Gauge

Order Code: ZT2633077S

£119.99 Inc VAT (20%)


Description

Used to measure in metric and imperial (0-6inch or 0-150mm), this brake disc digital caliper gauge is ideal for use by mechanic to show the customer clearly when their brake discs need replacing. It includes a data hold function, LCD reading on a 12mm display, and is supplied with 2 batteries and a plastic storage case.

Features and Benefits
• Measures in metric and imperial (0-150mm and 0-6inch)
• Data hold function
• 12mm display
• Supplied with 2 batteries
• CE, UKCA & RoHS compliant

Typical Applications
• By mechanics to show customers clearly when their brake discs need replacing

See full description
Specifications for Brake Disc Digital Gauge
  • MFR Part No.
    4584
  • Product Type
    Brake Gauges
  • Size
    0-150mm
    0-6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome