Brake Fixing Impact Bit Set 3/8"D
0
1

Brake Fixing Impact Bit Set 3/8"D

Order Code: ZT2493306SCopy

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.725%
10 +£12.0510%


Description

A set of 5 brake fixing impact bit sockets designed to suit the most commonly used brake disc and drum holding screws. The 3/8"D, 40mm long socket bits cover Hex 5 & 6mm; Torx® T30, T40, T50.

Features and Benefits
• Manufactured from impact grade chrome vanadium with black phosphate finish

Typical Applications
• 5mm Hex: Saab, Vauxhall
• 6mm Hex: BMW
• T30: Fiat, Honda, Mercedes-Benz, PSA
• T40: Hyundai, Kia, Mazda, Mercedes-Benz, Renault
• T50: BMW, MINI

See full description
Specifications for Brake Fixing Impact Bit Set 3/8"D
  • MFR Part No.
    8286
  • Product Type
    Brake Fittings
  • Tool Material
    Chrome Vanadium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome