Brake Pipe Bending Former
0
1
2
3
4
5

Brake Pipe Bending Former

Order Code: ZT2493387SCopy

£33.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A versatile tool that has a range of curve diameters: 25, 35, 50, 65 and 80mm, suitable for pipes up to 6mm. This five-curve diameter brake pipe bending former is used for copying existing brake pipe sections without the risk of creating damaging kinks in the new pipe. Designed to be mounted in a vice, the twin-channel profile allows the existing section to be laid alongside the new pipe as it is formed to ensure an exact match.

Features and Benefits
• Twin-channelled brake pipe bending former for accurate duplication of replacement pipes
• 5 double curve profile diameters: 25, 35, 50, 65, 80mm
• Suitable for use on copper, cupro-nickel & steel pipes up to 6mm in diameter
• Designed to be vice mounted
• Manufactured from non-marring strong composite material for safe use with coated pipe

See full description
Specifications for Brake Pipe Bending Former
  • MFR Part No.
    8032
  • Product Type
    Pipe Bender
  • Tool Material
    Composite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome