Brake Spring Washer Tool
0
1
2

Brake Spring Washer Tool

Order Code: ZT1120223XCopy

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Removes and replaces T-slot anti-rattle spring washers found in drum brake assemblies. Hardened and tempered carbon steel shank and cup with oxidised finish for protection against corrosion, bevelled and notched cup fits 16 - 22mm (5/8" - 7/8") diameter. Impact resistant square section handle for secure grip even when greasy.
Overall length: 152mm (6").

Specifications for Brake Spring Washer Tool
  • Additional Features
    Hardened and tempered carbon steel shank and cup
    Impact resistant plastic handle
  • Product Type
    Brake Spring Cup Washer Tool
  • Number of Pieces
    1
  • Weight
    110g
  • Includes
    Tool Only
  • Tool Material
    Steel
  • Overall Length
    152mm
Product Reviews -
a year ago by ANDREW
Does what it says simple to use

3 years ago by paul
Good item and not a bad price

5 years ago by Peter
Makes an awkward much easier, no more springs and clips flying round the garage.

5 years ago by JAMES
Ideal tool to make job easy and at an ideal price for any good toolbox

5 years ago by Kevin
Just what we needed.

5 years ago by paul
good quality tool for an affordable price

6 years ago by S
Good tools and threat price

6 years ago by Carl
This is the best single use tool ever

3 years ago by Tony
Good tool well made once it arrived

5 years ago by David
Not used yet, so can’t comment, but it looks like a very good product

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome