Disc Brake Spreader

Disc Brake Spreader

Order Code: ZT1120225XCopy

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Retracting brake caliper pistons can be used with ½” square drive ratchet and 21mm hex wrench or spanner and is suitable for use on most cars and motorcycles. Constructed from hardened steel with phosphate finished spreader plates for corrosion protection.

Specifications for Disc Brake Spreader
  • Additional Features
    Constructed from hardened steel
    Phosphate finished spreader plates
  • Tool Material
    Steel
  • Number of Pieces
    1
  • Product Type
    Brake Caliper Spreader
  • Weight
    830g
  • Includes
    Tool Only

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome