Flaring Tool 10PC - LSR5032943T
0
1

Flaring Tool 10PC - LSR5032943T

Order Code: ZT2493247SCopy

£59.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This includes a flaring clamp, die holder, a set of seven dies and a tube cutter - all things necessary to produce male and female flares easily and consistently. The dies are machined to tight tolerances and to grip the pipe tightly to ensure accurate flaring. It can be used either on a vehicle or in a bench vice to cut and flare copper, brass and thin walled aluminium tubing and is ideal for making custom fit replacement brake pipes.

Features and Benefits
• Produces male & female flares
• Die sizes: 3/16"", 1/4"", 5/16"", 3/8"", 7/16"", 1/2"", 5/8""
• Tube cutter, cuts tube diameters from 3 - 30mm & includes spare cutter in the handle
• High quality dies for consistent results
• Produces 45° flares
• Flares copper, brass and thin walled aluminium tubing

See full description
Specifications for Flaring Tool 10PC - LSR5032943T
  • MFR Part No.
    2943
  • Number of Pieces
    10
  • Product Type
    Brake Pipe Flaring Tool
  • Tool Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome