Foot Brake Kit

Foot Brake Kit

Order Code: ZT3081682SCopy

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£89.274%


Description

Height mm: 120.
Length mm: 205.
Material: Steel.
Weight kg: 2.
Width mm: 205.Foot brake kit

See full description
Specifications for Foot Brake Kit
  • Material
    Steel
  • Weight
    2kg
  • Width
    205mm
  • Length
    205mm
  • Height
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome