Rear Brake Piston Wind-back Adapter - VAG

Rear Brake Piston Wind-back Adapter - VAG

Order Code: ZT1232080PCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Adaptor enables retraction of the piston on rear brake calipers when used in conjunction with a traditional wind-back tool with a 2-pin adaptor mounting. 3-Pin design suitable for VAG vehicles.

Specifications for Rear Brake Piston Wind-back Adapter - VAG
  • MFR Part No.
    VS02821
  • Nett Weight
    0.04kg
  • Drive
    Mounting pins 6mm
  • Distance Between Pin Centres
    20mm
  • Pins
    3
  • Pin Diameter
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome