XT Pro Disc Xord 178 mm x 22 mm Sxcrs

XT Pro Disc Xord 178 mm x 22 mm Sxcrs

Order Code: ZT5137545S

£20.99 Inc VAT (20%)


Description

Clean and Strip XT Pro Disc XO-RD S XCRS Purple delivers outstanding performance, quality and safety. Designed with silicon carbide abrasive and a robust open web, these discs aggressively remove rust, paint and coatings while leaving a fine finish. Their high conformability ensures precise results, even in hard-to-reach areas, without damaging the substrate. Durable, efficient and low-vibration, they are ideal for maintaining workpiece geometry and improving productivity.

Features and Benefits
• Engineered with reengineered fibre strands, resin and silicon carbide abrasive for superior durability
• Conforms to contours and weld bead ripples for precise results without damaging substrates
• Aggressive cutting action effectively removes rust, paint, mill scale and coatings
• Leaves a fine finish while preserving workpiece geometry
• Open web design minimises loading and ensures consistent cutting performance
• Strengthening resin bond reveals fresh abrasive for a long-lasting cut
• High speed rating with low vibration and minimal sparking for operator safety

See full description
Specifications for XT Pro Disc Xord 178 mm x 22 mm Sxcrs
  • Diameter
    125mm
  • MFR Part No.
    7100192331
  • Series
    XT Pro
  • Colour
    Purple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome