317112 4m x 150m Wondermasklite
0
1
2
3
4
5
6
7

317112 4m x 150m Wondermasklite

Order Code: ZT1144881S

£109.99 Inc VAT (20%)


Description

Suited for protecting vehicles and other materials/work pieces during repair work or paint jobs, this continuous roll of WONDERMASK® LITE vehicle masking film is manufactured to a premium standard. It works to reduce paint stains and water marks with an effective protection against bleed through. Supplied as a continuous roll, the sheet is easy to cut and possesses high static cling that can easily be applied and reapplied to your desired area with ease. Heat resistant up to 125° and suited for a range of vehicles.

Features and Benefits
• Large continuous roll to keep the product tidy and neatly away when not in use
• Can be adapted to all types of vehicles
• Is also suited for foiled vehicles
• Cost effective and easy way of protecting vehicles and materials when spraying paints

Typical Applications
• Automotive
• Construction
• Painting and Decorating

See full description
Specifications for 317112 4m x 150m Wondermasklite
  • Type
    Masking Film
  • Form
    Sheet Roll
  • Dimensions
    150m x 4m
  • Reusability
    Single Use
  • Overall Width
    4m
  • MFR Part No.
    317112
  • Overall Length
    150m
  • Sheet Material
    Polythene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome