Motorhome Screen Cover

Motorhome Screen Cover

Order Code: ZT5359238S

£109.99 Inc VAT (20%)

Currently unavailable

Description

Enhance your motorhome experience with the ultimate motorhome screen cover designed to provide exceptional comfort and convenience across all seasons. Whether you're navigating the summer heat or braving the winter chill this screen cover is crafted to keep you comfortable throughout the year. Crafted from high-quality aluminium film and sponge the cover is both waterproof and insulated offering robust protection against rain snow and extreme temperatures while maintaining an ideal interior climate. Its versatile design ensures compatibility with a wide array of motorhome models making it a perfect addition to your travel gear. The innovative design features built-in magnets as well as Hook & Loop fasteners around the wing mirrors. These features ensure a secure fit while simplifying the installation process. One of the standout features of this cover is the zip-down window opening. This allows you to let in natural light when needed and can be zipped up completely to create a dark restful sleeping environment. For added convenience the cover includes two large storage pockets perfect for keeping your essentials organised and within reach. Fitted with toggles it gives you the flexibility to hang the storage on the driver or passenger side to suit your needs. When it's time to pack up the cover folds neatly into the included carry bag. This waterproof bag ensures easy storage and transportation keeping your cover protected and ready for your next adventure. Upgrade your motorhome setup with this motorhome screen cover and enjoy a blend of practicality and luxury on every journey. Product Features: * Waterproof & Insulated Cover * Zip Down Window Opening * 2 Large Storage Pockets * Heavy Duty Carry Bag * Versatile Motorhome Compatibility Specifications: * Colour: Silver * Weight: 3kg * Cover Material: Aluminium Film & Sponge * Storage Bag Material: 600D Oxford * Height: 132cm/1.32m/52 * Width: 352cm/3.52m/138.6 * Depth: 0.7cm/0.07m/0.3 * Number Of Storage Pockets: 2 * Storage Pocket Dimensions: 60cm H x 36cm W x 6cm D * Individual Pocket Dimensions: 23cm H x 34cm W x 6cm D * Gap Between Pockets: 5cm * Storage Bag Dimensions: 58cm H x 36cm W * Compatible Vehicles: Fiat Ducato III Peugeot Boxer II Citroen Relay II Box Contents: * 1 x Protective Screen Cover * 1 x Set of Secure Storage Pockets * 1 x Waterproof Carry Bag

See full description
More like this
Specifications for Motorhome Screen Cover
  • Depth
    0.7cm
  • Colour
    Silver
  • Height
    132cm
  • Product Type
    Motorhome Screen Cover
  • Width
    352cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome