Heavy Duty Circuit Tester 6 - 24V
0
1

Heavy Duty Circuit Tester 6 - 24V

Order Code: ZT2673966SCopy

£13.99 Inc VAT (20%)


Description

Quickly test for faulty lights and short circuits on a range of automotive components with the Heavy-Duty Circuit Tester from Laser Tools®.

Features and Benefits
• Supplied with a long lead (5ft) for maximum manoeuvrability
• Features a cable protector for maximum service life
• Suitable for use on systems that operate between 6 volts and 24 volts

Typical Applications
• Faulty lights testing
• Short circuit testing

Standards
• CE
• UKCA compliant
• RoHS compliant

Warnings
• Automotive use only

See full description
Specifications for Heavy Duty Circuit Tester 6 - 24V
  • MFR Part No.
    2074
  • Lead Length
    1500mm
  • Display Type
    Bulb
  • Probe Length
    277mm
  • Max. AC Current
    10A
  • Max. AC Voltage
    24V
  • Weight
    194g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome