Cooling System & Radiator Pressure Tester
0
1
2

Cooling System & Radiator Pressure Tester

Order Code: ZT1120396X

£459.99 Inc VAT (20%)


Description

Cooling System & Radiator Cap Pressure Tester
Designed for the pressure testing of cooling systems and radiator caps up to 35psi (2.5bar). Suitable for use on most makes of car and commercial vehicles, including: Mercedes, Ford, Chrysler, Peugeot, Honda, Lexus, Mazda, Suzuki, Toyota, Nissan, Opel, Volkswagen, Saab, Volvo, Audi, Citroen, Fiat and BMW.
Contents: 14 radiator pressure testing caps, for use in testing cooling systems for leaks.
Two cap adaptors, sizes 2 - 3 and 4 - 5, for testing radiator cap release pressure and seal condition. Two 200psi coolant hoses (5/16” and 3/8”), for use with T-adaptor for in-line pressure testing. T-adaptor for creating in-line pressure testing set-up. Two 3/4” hose clips.

See full description
Specifications for Cooling System & Radiator Pressure Tester
  • Weight Each
    5200g
  • Number of Pieces
    22
  • Additional Features
    For use on most makes of car and commercial vehicles
    Supplied in robust blow moulded case
  • Includes
    Blow Moulded Case
    2 coolant hoses 200psi (5/16" and 3/8")
    T-adaptor
    2 hose clips 3/4"
    2 cap adaptors
    14 radiator pressure testing caps
  • MFR Part No.
    CL-350L
  • Product Type
    Cooling System Pressure Tester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome