Rapid De-Icer Aerosol - 600ml - AS244UK

Rapid De-Icer Aerosol - 600ml - AS244UK

Order Code: ZT3604910S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

For windows, wipers and headlights
Works in seconds
Prevents dangerous re-freeze
UK's best trigger de icer
Effective down to minus 36°

See full description
Specifications for Rapid De-Icer Aerosol - 600ml - AS244UK
  • Product Type
    De-Icer
  • Volume
    600ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome