Mobile Oil Drainer 75L Pump Away

Mobile Oil Drainer 75L Pump Away

Order Code: ZT1222962P

£799.99 Inc VAT (20%)


Description

75L Reservoir and telescopic funnel fitted with grid filter. Fitted with female dry-fit coupling for connection to Model No. AK450DP Pump-Away Station. Includes full drum indicator.

Specifications for Mobile Oil Drainer 75L Pump Away
  • MFR Part No.
    AK450DX
  • Capacity
    75L
  • Weight
    25.35kg
  • Oil Discharge Pressure
    0.5bar
  • Maximum Height To Pan
    1620mm
  • Temperature Range
    <55C
  • Air Discharge
    Yes
  • Minimum Height To Pan
    890mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome