Formula Ule 5W30 Synthetic Engine Oil - 5L

Formula Ule 5W30 Synthetic Engine Oil - 5L

Order Code: ZT4779830SCopy

£39.99 Inc VAT (20%)


Description

Gulf Formula ULE 5W30 ACEA C3 - VW 502/00 I 505 00 Synthetic Engine Oil - 5L

Description:
Advanced performance catalyst synthetic mid saps motor oils, for engines requiring ACEA C3 oils. Recommended for Euro 4 low emission passenger cars VW, BMW, Mercedes and Japanese OEMs powered by both gasoline and diesel engines fitted with DPF.

Specifications and Approvals:
5W-30: ACEA C3

API SN I GM dexos 2™ VW 502 00 I 505 00, 505 01 I BMW LL-04 I
MB Approval 229.51

Features & Benefits -Gulf Formula ULE 5W30:

Low ash content reduces particulate build-up in diesel particulate filters

Outstanding thermo-oxidative stability reduces oil degradation and enables extended drain intervals

Unique additive chemistry reduces soot related thickening and wear.

Latest mid SAPS additive technology minimises poisoning of TWC (Three Way Catalyst) and prolongs life of after treatment devices used in latest passenger cars

Active cleaning agents reduces piston deposits and sludge build-up facilitating extended engine life

Excellent low temperature property aids cold start and protects against wear at start-up

Applications -Gulf Formula ULE 5W30:

All gasoline and diesel engines in MB and Volkswagen cars meeting Euro 4 , Euro 5 & Euro 6 emission norms & requiring mid SAPS oils meeting MB 229.51 and VW 505 00 & 505 01 quality respectively.

All BMW gasoline and diesel cars meeting Euro 4, Euro 5 & Euro 6 emission norms and fitted with particulate filters across the world especially in Europe.
SAE 5W-40 is approved against Porsche Engine Oil Category “Porsche A40” for use in all Porsche cars as of model year 1994, except Cayenne V6 for long drain and Cayenne Diesel.
Modern passenger cars, SUVs, light vans & trucks powered by both gasoline and diesel engines requiring API SN and ACEA C3 quality oils (SAE 5W-30 & SAE 5W-40) .

See full description
Specifications for Formula Ule 5W30 Synthetic Engine Oil - 5L
  • Container Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome